LOCTITE LB 8801 SILICONE LUBRICANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE LB 8801 SILICONE LUBRICANT

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT51360
  • Mfr. Model # 51360
  • UNSPSC # 15121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Grease Thickener Silicone
  • Item Di-Electric Grease
  • Container Size 5.3 oz.
  • Dropping Point Not Specified
  • Max. Operating Temp. 400 Degrees F
  • Specific Gravity 0.95
  • Standards CFIA
  • Flash Point Greater than 199.4 Degrees F
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Base Oil Synthetic
  • Grease Color Clear
  • Lubricant NSF Rating Not Rated
  • Grease Container Tube

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list