Skip Content
LOCTITE LB 8504 GRPHT 50 ANTI-SEIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE LB 8504 GRPHT 50 ANTI-SEIZE

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT51084
  • Mfr. Model # 51084
  • UNSPSC # 15121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Technical Specs

  • Application Thread Lubricant for Machine Threads, Tapered Pipe Threads, for Press-Fit and Slip-Fit Joints.
  • Net Weight 1 lb.
  • Flash Point 236 Degrees C
  • Max. Operating Temp. 750 Degrees F
  • Specific Gravity 1.2
  • Min. Operating Temp. -20 Degrees F
  • Container Size 1 lb.
  • Item Anti-Seize
  • Anti-Seize Type Anti-Seize Compound

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list