ANTI-SEIZE LB 8150 SILVER 1 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANTI-SEIZE LB 8150 SILVER 1 LB

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT76764
  • Mfr. Model # 76764
  • UNSPSC # 15121515
  • CATALOGUE PAGE # 1585
  • Shipping Weight 1.13 lbs

Product Details

Silver grade heavy-duty anti-seize lubricant is temperature resistant, petroleum base lubricant compound fortified with graphite and metallic flake. For use in assemblies up to 871 degrees C (1600 degrees F), 16 oz. Brush top.

Technical Specs

  • Container Size 1 lb.
  • Application Prevents Seizing or Jamming in Joints Exposed to High Temperatures
  • Max. Operating Temp. 1650 Degrees F
  • Net Weight 1 lb.
  • Specific Gravity 1.25
  • Standards Mil-PRF-907F
  • Flash Point 93 Degrees C
  • Min. Operating Temp. -20 Degrees F
  • Item Silver Grade Anti-Seize

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list