LOCTITE LB 8070 HD ANTI-SEIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE LB 8070 HD ANTI-SEIZE

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT51606
  • Mfr. Model # 51606
  • UNSPSC # 15121515
  • CATALOGUE PAGE # 1585
  • Shipping Weight 1.45 lbs

Product Details

Heavy-duty, anti-seize lubricant is metal free and has excellent lubricity for all metals up to 2400 degrees F (1315 degrees C). Non-metallic formulation and has superior protection for stainless steel and titanium, 1 lb. (2 oz.) Brush top.

Technical Specs

  • Application Provides Lubrication to All Metals Including Stainless Steel, Aluminium, and Soft Metals
  • Container Size 19 oz.
  • Max. Operating Temp. 2400 Degrees F
  • Series LB 8009
  • VOC Content 0.03
  • Min. Operating Temp. -20 Degrees F
  • Physical Form Paste
  • Net Weight 19 oz.
  • Specific Gravity 1.18
  • Lubricant Additives Graphite
  • Flash Point 93 Degrees C
  • Lubricant NSF Rating Not Rated
  • Item Heavy Duty Anti-Seize Stick
  • Anti-Seize Type Anti-Seize Compound

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list