Skip Content
LOCTITE LB 8060 SILV GR ANTI-SEIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE LB 8060 SILV GR ANTI-SEIZE

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT37230
  • Mfr. Model # 37230
  • UNSPSC # 15121515
  • CATALOGUE PAGE # 1585
  • Shipping Weight 0.08 lbs

Product Details

Silver grade heavy-duty anti-seize lubricant is a temperature resistant, petroleum base lubricant compound fortified with graphite and metallic flake. For use in assemblies up to 871 degrees C (1600 degrees F). Semi-solid formula in a 20 gram stick.

Technical Specs

  • Item Silver Grade Stick Anti-Seize
  • Application Lubricates and Permits Easy Disassembly of Metal Assemblies
  • Container Size 20 g.
  • Max. Operating Temp. 1600 Degrees F
  • Series LB 8060
  • Standards MIL-PRF-907E, CFIA
  • Specific Gravity 1.1
  • Physical Form Stick
  • VOC Content 0.1269
  • Min. Operating Temp. -20 Degrees F
  • Lubricant Additives Graphite
  • Net Weight 0.705 oz.
  • Lubricant NSF Rating Not Rated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list