Skip Content
LOCTITE LB 8034 HIPERF SYNTH GREASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE LB 8034 HIPERF SYNTH GREASE

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT36783
  • Mfr. Model # 36783
  • UNSPSC # 15121902
  • CATALOGUE PAGE # 1598
  • Shipping Weight 1.17 lbs

Product Details

Viperlube high performance synthetic grease is a technologically advance multi-purpose NLGI 2 grease. Outperforms other premium greases. Developed by using calcium sulfonates.

Technical Specs

  • Item 400 g Can
  • Grease Container Can
  • Grease Thickener Calcium Sulfonate
  • Application Lubricant and Protective Anti-Rust Film, Release Agent on Gaskets and Seals, Protects Equipment Exposed to a Wide Range of Temperatures
  • NLGI Grade 2
  • Container Size 400g
  • Max. Operating Temp. 500 Degrees F
  • Dropping Point 300 Degrees C
  • Standards NSF H1, NLGI Grade 2/Severe Duty GC-LB Grease
  • Specific Gravity 1.05
  • Series ViperLube High Performance
  • Flash Point 356 Degrees F
  • Timken OK Load 53 lbs.
  • Four-Ball Wear 0.42mm
  • Base Oil Synthetic
  • Lubricant NSF Rating H1 Food Grade
  • Min. Operating Temp. -40 Degrees F
  • Grease Color White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list