GREASE LB 8034 SYNTH HI PERF 14.1 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GREASE LB 8034 SYNTH HI PERF 14.1 OZ

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT36782
  • Mfr. Model # 36782
  • UNSPSC # 15121902
  • CATALOGUE PAGE # 1598
  • Shipping Weight 0.95 lbs

Product Details

Viperlube high performance synthetic grease is a technologically advance multi-purpose NLGI 2 grease. Outperforms other premium greases. Developed by using calcium sulfonates, 14 oz. cartridge.

Technical Specs

  • Item 400 g (14 oz.) Cartridge
  • Grease Container Cartridge
  • Grease Thickener Calcium Sulfonate
  • Application Use as Anti Rust Film on Bearings, Machine Parts, Equipment, or as a Release Agent on Gaskets/Seals
  • NLGI Grade 2
  • Dropping Point 500 Degrees F
  • Container Size 14 oz.
  • Max. Operating Temp. 500 Degrees F
  • Standards NSF Registered, Category Code H-1, CFIA
  • Flash Point 350 Degrees F
  • Specific Gravity 0.95
  • Timken OK Load Not Specified
  • Four-Ball Wear Not Specified
  • Lubricant NSF Rating H1 Food Grade
  • Base Oil Synthetic
  • Grease Color Tan

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list