ANTI-SEIZE LB 771 NICKEL GRADE 1 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ANTI-SEIZE LB 771 NICKEL GRADE 1 LB

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT77164
  • Mfr. Model # 77164
  • UNSPSC # 15121515
  • CATALOGUE PAGE # 1585
  • Shipping Weight 1.15 lbs

Product Details

Nickel anti-seize is copper-free. For prevent corrosion, seizing and galling in harsh chemical environments, and temperatures up to 2400 degrees F (1315 degrees C). For general purpose industrial maintenance applications, 16 oz. Brush top.

Technical Specs

  • Application Protect Metal Parts from Rust, Corrosion, Galling and Seizing on high Temperature Applications, For Use on Stainless Steel and Other Metals in Harsh Environments
  • Container Size 16 oz.
  • Max. Operating Temp. 2399 Degrees F
  • Series LB 771
  • VOC Content 2.47 %
  • Specific Gravity 1.1
  • Min. Operating Temp. -65 Degrees F
  • Net Weight 16 oz.
  • Physical Form Paste
  • Flash Point 93 Degrees C
  • Lubricant Additives Nickel
  • Standards ABS
  • Lubricant NSF Rating Not Rated
  • Item Nickel Anti-Seize

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list