LOCTITE LB 771 NICKEL GR ANTI-SEIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE LB 771 NICKEL GR ANTI-SEIZE

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT51152
  • Mfr. Model # 51152
  • UNSPSC # 15121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.31 lbs

Technical Specs

  • Application For Lubrication
  • Container Size 8 lbs.
  • Series LB 771
  • Max. Operating Temp. 2399 Degrees F
  • Specific Gravity 1.1
  • VOC Content 2.47 %, 27 g/l
  • Net Weight 128 oz.
  • Flash Point 93 Degrees C
  • Physical Form Paste
  • Min. Operating Temp. -65 Degrees F
  • Lubricant Additives Nickel
  • Standards ABS
  • Lubricant NSF Rating Not Rated
  • Item Anti-Seize
  • Anti-Seize Type Anti-Seize Compound

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list