LOCTITE LB 771 NICKEL GR ANTI-SEIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE LB 771 NICKEL GR ANTI-SEIZE

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT51102
  • Mfr. Model # 51102
  • UNSPSC # 15121902
  • CATALOGUE PAGE # 1585
  • Shipping Weight 1.34 lbs

Product Details

Nickel anti-seize is copper-free. For prevent corrosion, seizing and galling in harsh chemical environments, and temperatures up to 2400 degrees F (1315 degrees C). For general purpose industrial maintenance applications.

Technical Specs

  • Application Lubricant That Resists Galling and Corrosion and Reduces Wear in Heavy Pressure Applications
  • Container Size 1 lb.
  • Max. Operating Temp. 2399 Degrees F
  • Specific Gravity 1.1
  • Flash Point 93 Degrees C
  • Net Weight 1 lb.
  • Min. Operating Temp. -65 Degrees F
  • Item Anti-Seize
  • Anti-Seize Type Anti-Seize Compound

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list