Skip Content
LOCTITE KNP ACTIVATOR FOR ANAER ADH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE KNP ACTIVATOR FOR ANAER ADH

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT38611
  • Mfr. Model # 38611
  • UNSPSC # 12350000
  • CATALOGUE PAGE # 2991
  • Shipping Weight 0.44 lbs

Product Details

Use Klean 'N Prime(TM) with threadlockers to: Activate inactive surfaces which will speed the cure time for faster return to service. Speed curing through larger gaps and deep threads. Act as a cleaning agent.

Technical Specs

  • Item Klean N Prime
  • Size 4.5 oz. Aerosol
  • Application Activate Inactive Surfaces Which will Speed the Cure Time for Faster Return to Service. Speed Curing Through Larger Gaps and Deep Threads
  • Size (Oz.) 4.5 oz. Aerosol
  • Type Aerosol
  • Colour Transparent, green
  • Flash Point (F) -4
  • Dry Time 70 sec.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list