Skip Content
LOCTITE FREKOTE AC4368 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE FREKOTE AC4368

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT83489
  • Mfr. Model # 83489
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.09 lbs

Technical Specs

  • Application Composite Molds, Metal Molds, Urethane
  • VOC Content 85 %
  • Max. Operating Temp. 60 Degrees C
  • Container Size 1 gal.
  • Net Weight 128 oz.
  • Physical Form Liquid
  • Min. Operating Temp. 20 Degrees F
  • Item Frekote

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list