Skip Content
LOCTITE FREKOTE 770NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE FREKOTE 770NC

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT83469
  • Mfr. Model # 83469
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Composite Molds, Rubber, Urethane, Roto-Molding
  • Item Frekote
  • Container Size 9.6 oz.
  • Max. Operating Temp. 60 Degrees C
  • VOC Content 90.55 % 644 G/l
  • Physical Form Liquid
  • Min. Operating Temp. 15 Degrees F

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list