LOCTITE EA E-60HP EPOXY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE EA E-60HP EPOXY

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT29319
  • Mfr. Model # 29319
  • UNSPSC # 31201607
  • CATALOGUE PAGE # 1580
  • Shipping Weight 0.16 lbs

Product Details

High Performance E-60 HP Hysol epoxy adhesive is a high strength epoxy with a 60-minute worklife. Off white, high peel, high shear. Mix nozzle not included.

Technical Specs

  • Shear Strength (PSI) 3000 - 5000 PSI
  • Mixing Ratio 2:1
  • Work Life 1 hr.
  • Application Toughened, Medium Viscosity, Chemical Resistant Industrial Grade Epoxy Adhesive
  • Includes Two Components
  • For Use With Mfr. No. 98,472, 97,042
  • Size 50mL
  • Temp. Range (F) 250 Degrees F
  • Type Epoxy
  • Full Cure 24 hr.
  • Functional Cure 6 hr.
  • Epoxy Color Off-White
  • Epoxy Container Dual-Cartridge
  • For Use On Metal, Plastic
  • Series E-60HP
  • Epoxy Max. Temp 250 Degrees to 299 Degrees F
  • Structural Adhesive Type Epoxy Adhesive
  • Item E-60 Hp(TM) Hysol Epoxy, 50mL Dual Cartridge

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list