LOCTITE EA E-30CL EPOXY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE EA E-30CL EPOXY

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT29329
  • Mfr. Model # 29329
  • UNSPSC # 31201607
  • CATALOGUE PAGE # 1580
  • Shipping Weight 0.18 lbs

Product Details

E-30CL Hysol Epoxy Adhesive glass bonder is a ultra clear, low viscosity, impact resistant epoxy with a 30-minute worklife.

Technical Specs

  • Work Life 20 min.
  • Shear Strength (PSI) 2000 - 4000 PSI
  • Mixing Ratio 2:1
  • Application Bonding, Small Potting, Staking and Laminating Applications Where Optical Clarity and Excellent Structural, Mechanical and Electrical Insulating Properties are Required
  • Includes Two Components
  • Size 50mL
  • Temp. Range (F) 250 Degrees F
  • Type Epoxy
  • Full Cure 24 hr.
  • Epoxy Container Dual-Cartridge
  • Epoxy Color Tan
  • Functional Cure 3 hr.
  • For Use On Ceramic, Glass, Metal, Plastic
  • Series E-30CL
  • Epoxy Max. Temp 250 Degrees to 299 Degrees F
  • Structural Adhesive Type Epoxy Adhesive
  • Item E-30cl(TM) Hysol(R) Epoxy - Glass Bonder, 50mL Dual Cartridge

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list