Skip Content
LOCTITE EA E-20HP EPOXY - RESIN (A) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE EA E-20HP EPOXY - RESIN (A)

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT29317
  • Mfr. Model # 29317
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.29 lbs

Technical Specs

  • Application Epoxy - High Performance, Multi-use, Structural Metal
  • Size 5 gal.
  • Temp. Range (F) 250 Degrees F
  • Type High Strength, Toughened, High Peel/ Shear
  • Shear Strength (PSI) 3270 PSI
  • Mixing Ratio 2:1
  • Full Cure 24 hr.
  • Green Environmental Attribute RoHS Compliant
  • Epoxy Container Dual-Cartridge
  • Epoxy Color Off-White
  • Includes Resin
  • Functional Cure 2 hr.
  • Structural Adhesive Type Epoxy Adhesive

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list