LOCTITE EA E-120HP EPOXY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCTITE EA E-120HP EPOXY

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT29355
  • Mfr. Model # 29355
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1257.0 lbs

Product Details

Loctite(R) E-120HP(TM) Hysol(R) epoxy adhesive, 400 mL dual cartridge. An amber, non-sag, aerospace grade epoxy with an extended open time to allow for large parts adjustment.

Technical Specs

  • Type High Toughness
  • Epoxy Color Amber
  • Structural Adhesive Type Epoxy Adhesive

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list