Skip Content
LOCTITE EA E-00CL EPOXY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE EA E-00CL EPOXY

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT29289
  • Mfr. Model # 29289
  • UNSPSC # 31201607
  • CATALOGUE PAGE # 1580
  • Shipping Weight 0.165 lbs

Product Details

Fast Setting E-OOCL Hysol Epoxy Adhesive is a low odor, clear, flowable, fast setting epoxy with a 5-minute worklife.

Technical Specs

  • Shear Strength (PSI) 2000 - 4000 PSI
  • Mixing Ratio 1:1
  • Work Life 3 to 5 min.
  • Application Industrial Grade Epoxy for General Purpose Bonding, Potting, or Encapsulating
  • Includes Two Components
  • Size 50mL
  • Temp. Range (F) 180 Degrees F
  • Type Epoxy
  • Full Cure 24 hr.
  • Epoxy Color Clear
  • Epoxy Container Dual-Cartridge
  • Functional Cure 15 min.
  • For Use On Ceramic, Glass, Masonry, Metal, Plastic
  • Series E-00CL
  • Epoxy Max. Temp 300 Degrees F and Above
  • Structural Adhesive Type Epoxy Adhesive
  • Item E-oocl(TM) Hysol(R) Epoxy - Low Odor, 50mL Dual Cartridge

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list