LOCTITE EA 9460 EPOXY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE EA 9460 EPOXY

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT83129
  • Mfr. Model # 83129
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application General Purpose Non-sag Epoxy Resistant to Automotive Fluids, Impact, and Fatigue
  • Includes Two Components
  • Size 50mL
  • Temp. Range (F) 250 Degrees F
  • Type Epoxy
  • Shear Strength (PSI) 3500 PSI
  • Mixing Ratio 1:1
  • Functional Cure 24 hr.
  • Work Life 40 - 60 min.
  • Full Cure 72 hr.
  • Epoxy Container Dual-Cartridge
  • Epoxy Color Gray
  • For Use On Metal, Plastic
  • Series 9460
  • Epoxy Max. Temp 250 Degrees to 299 Degrees F
  • Structural Adhesive Type Epoxy Adhesive
  • Item Loctite(R) Ea. 9460(TM) 50mL Dual Cartridge

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list