Skip Content
LOCTITE EA 608    EPOXY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE EA 608 EPOXY

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT83075
  • Mfr. Model # 83075
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Epoxy Color Clear
  • Epoxy Container Dual-Cartridge
  • For Use On Metal, Plastic
  • Size 1.69 oz.
  • Temp. Range (F) -65 deg. - 130 deg.
  • Series 608
  • Type Fast Setting, Non-Sag
  • Shear Strength (PSI) 2980
  • Mixing Ratio 1:1
  • Full Cure 24 hr.
  • Functional Cure 15 min.
  • Work Life 5 min.
  • Epoxy Max. Temp 199 Degrees F and Below
  • Structural Adhesive Type Epoxy Adhesive

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list