ADHESIVE EA 3478 SUPERIOR METAL 1 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ADHESIVE EA 3478 SUPERIOR METAL 1 LB

LOCTITE

Web Price : $139.79 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT97473
  • Mfr. Model # 97473
  • UNSPSC # 31201605
  • CATALOGUE PAGE # 1562
  • Shipping Weight 1.3 lbs

Product Details

Non-rusting, ferro-silicone filled epoxy. Extremely high compressive strength and wear resistance. Ideal for rebuilding worn surfaces exposed to harsh environments. Can be machined, drilled, and tapped in 6 to 8 hours. For final finish cuts, let the produ

Technical Specs

  • Item Loctite(R) Superior Metal, 1 lbs. Kit
  • Application Restoring Parts Worn by Mechanical And/or Corrosion Impact
  • Max. Temp. 121 Degrees C
  • Includes Two Components
  • Container Type 1 lbs. Kit
  • Colour Grey
  • Size 1 lbs.
  • Type Epoxy
  • Temp. Range -29 Degrees - 121 Degrees C
  • Compound Style Epoxy
  • Tensile Strength 5500 PSI
  • Characteristics Long-Lasting, Rebuilds Parts Fast, Resistant to Corrosion, Abrasion, and Chemicals
  • Shear Strength 2500 PSI
  • Standards CFIA
  • Viscosity 1,20,0000 - 3,00,0000
  • Mixing Ratio 7.25:1
  • Shelf Life 2 yr.
  • Full Cure 24 hr.
  • Functional Cure 6 hr.
  • Primer No
  • Work Life 20 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list