Skip Content
LOCTITE EA 3473 FAST SET STL PUTTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE EA 3473 FAST SET STL PUTTY

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT39917
  • Mfr. Model # 39917
  • UNSPSC # 31201605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1500.0 lbs

Technical Specs

  • Application Stripped threads, repairing leaks on pipes and elbows, rebuilding worn shafts and work surfaces in pumps and coating metal surfaces subject to wear
  • Colour Grey
  • Container Type 1 lbs. Kit
  • Includes Putty and Resin
  • Item Loctite(R) 3473 Fast Set Steel Putty, 1 lbs. kit
  • Temp. Range -30 Degrees - 95 Degrees C
  • Max. Temp. 95 Degrees C
  • Size 1 lbs.
  • Type Epoxy
  • Compound Style Epoxy
  • Shear Strength 2190 PSI
  • Tensile Strength 3970 PSI
  • Characteristics Cures Rapidly to Metal-Like Finish
  • Standards NAVSEA, CFIA Listed, NEHC, ABS
  • Shelf Life 2 yr.
  • Full Cure 10 min.
  • Mixing Ratio 1:1
  • Functional Cure 10 min.
  • Viscosity Putty
  • Primer No
  • Work Life 3 min.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list