PUTTY MR 2000 8 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUTTY MR 2000 8 OZ

LOCTITE

Web Price : $103.68 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT95724
  • Mfr. Model # 95724
  • UNSPSC # 31201605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.844 lbs

Technical Specs

  • Colour Grey
  • Includes 8 oz. Can
  • Item Loctite(R) MR 2000(TM), 8 oz. can
  • Container Type 8 oz. Can
  • Application Repair Putty Used for Boiler Doors and Casings, Exhaust Stacks, Defective Molds, Crucibles and Dies, Flanges, Sagger Plates, Refractory Bricks and Ceramic Tiles
  • Max. Temp. 1000 Degrees C
  • Size 8 oz.
  • Type Water-Based Adhesive
  • Compound Style Slicic Acid
  • Shear Strength 350 PSI
  • Temp. Range Up to 1000 Degrees C
  • Tensile Strength 675 PSI
  • Standards ABS
  • Characteristics High temperature resistance, non-toxic, non-flammable
  • Shelf Life 6 mo.
  • Functional Cure 1 hr.
  • Full Cure 5 - 7 hr.
  • Primer No
  • Viscosity Putty
  • Work Life 30 min.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list