O-RING SPLICING KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

O-RING SPLICING KIT

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT00112
  • Mfr. Model # 00112
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.54 lbs

Product Details

O-ring kit makes replacement, high-performance o-rings in less than 1 minute. Kit contains three-foot lengths of common diameter of Buna N cord, quick set 404 instant adhesive, fixture and blade, waterproofing and clean-up solutions.

Technical Specs

  • Item O-Ring Making Kit
  • Includes Adhesive Waterproofing Solution, Cleanup Solvent, Cutting Blade, Splicing Fixture and 12 ft. of Buna-N Cord Stock
  • Number of Pieces 5/Case
  • Sizes Included 1 ea.
  • Cord Stock Length 3 ft./Cord Stock Dia.
  • Meets/Exceeds CFIA Listed

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list