Skip Content
LOCTITE AA H8000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE AA H8000

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT36160
  • Mfr. Model # 36160
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1578
  • Shipping Weight 1.5 lbs

Product Details

Loctite(R) H8000(TM) Speedbonder(TM). Structural AdhesiveA medium fixture time, high performance adhesive with excellent peel strength on multiple substrates, especially aluminum. 490 mL.

Technical Specs

  • Item Loctite(R) H8000(TM) Speed Bonder(TM) Structural Adhesive, 490mL Dual Cartridge
  • Colour Green
  • Shear Strength 3140 PSI
  • Type High Toughness
  • Application Methacrylate Adhesive for Bonding Metals, Plastics, and Composites
  • Size 490mL
  • Material Acrylic
  • Begins to Harden 15 min.
  • Substrates Metals, Plastics, and Composites
  • Tensile Strength 2175 PSI
  • Characteristics Fast Fixture, High Strength, Non-Sag, Temperature Resistant
  • Standards CEPA DSL/NDSL, TSCA
  • VOC Content 12.8 g/L
  • Specific Gravity 0.98
  • Viscosity 8850 cps
  • Curing Time 24 hr.
  • Functional Cure 30 min.
  • Temp. Range 122 Degrees F
  • Work Life 15 min.

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list