LOCTITE AA H4200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE AA H4200

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT83038
  • Mfr. Model # 83038
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1578
  • Shipping Weight 1.55 lbs

Product Details

Loctite(R) H4200(TM) Speedbonder(TM) structural adhesive, 490 mL dual cartridge. A plastic and composite bonder with high peel and impact resistance. Fixtures in 15 minutes.

Technical Specs

  • Item Loctite(R) H4200(TM) Speed Bonder(TM) Structural Adhesive, 490mL Dual Cartridge
  • Work Life 15/1
  • Type High Toughness
  • Shear Strength 4020 PSI
  • Application A Plastic and Composite Bonder with High Peel and Impact Resistance
  • Colour Pale-Yellow
  • Material Methacrylate
  • Size 490mL
  • Temp. Range 57.2 Degrees F - 212 Degrees F
  • Begins to Harden 9 min.
  • Substrates ABS, Acrylic, Aluminium, Frp, PVC, Polycarbonate, Stainless Steel
  • Characteristics Environmental Reistant, Surface Preparation Not Needed
  • Standards TSCA,CERCLA/SARA,California,CEPA DSL/NDSL
  • Viscosity 90,000 cps
  • VOC Content 9.01%, 95.5 g/L
  • Specific Gravity 1.07
  • Functional Cure 15 min.
  • Curing Time 24 hr.

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list