Skip Content
LOCTITE AA H4000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE AA H4000

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT83025
  • Mfr. Model # 83025
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1578
  • Shipping Weight 1.51 lbs

Product Details

Loctite(R) H4000(TM) Speedbonder(TM) structural adhesive, 490 mL dual cartridge. A non-sag, fast fixturing structural adhesive for bonding a variety of substrates.

Technical Specs

  • Colour Pale-Yellow
  • Application A Medium Fixturing Structural Adhesive for Bonding Various Plastic and Composite Substrates, Including Epoxy Coating and Glass Fibre-Reinforced Polyester
  • Type High Toughness
  • Shear Strength 2200 PSI
  • Item Loctite(R) H4000(TM) Speed Bonder(TM) Structural Adhesive, 490mL Dual Cartridge
  • Work Life 30/14
  • Material Methacrylate
  • Size 490mL
  • Temp. Range 57.2 Degrees F - 212 Degrees F
  • Begins to Harden 30 min.
  • Substrates Various plastic and composite
  • Tensile Strength 2700 - 2900 PSI
  • Characteristics High Strength, Non-Sagging, Excellent Environmental and Tmperature Resistance
  • Standards TSCA,CERCLA/SARA,California,CEPA DSL/NDSL
  • Specific Gravity 1.02
  • Functional Cure 35 - 40 min.
  • VOC Content 1.11%, 11.7 g/L
  • Curing Time 24 hr.
  • Viscosity 1,30,000 cps

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list