Skip Content
LOCTITE AA H3300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE AA H3300

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT83019
  • Mfr. Model # 83019
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1578
  • Shipping Weight 1.28 lbs

Product Details

Loctite(R) H3300(TM) Speedbonder(TM) structural adhesive, 400 mL dual cartridge. A non-sag, fast fixturing structural adhesive for bonding a variety of substrates.

Technical Specs

  • Application Non Sag, Fast Fixturing Structural Adhesive for Bonding a Variety of Substrates
  • Type General Bonding
  • Colour Yellow
  • Shear Strength 3350 PSI
  • Item Loctite(R) H3300(TM) Speed Bonder(TM) Structural Adhesive, 400mL Dual Cartridge
  • Work Life 5/6
  • Material Methacrylate
  • Size 400mL
  • Temp. Range 57.2 Degrees F - 212 Degrees F
  • Begins to Harden 5 min.
  • Substrates PVC, Polycarbonate, Acrylic, ABS, Stainless Steel and FRP
  • Tensile Strength 4100 - 4300 PSI
  • Characteristics Highly Thixotropic, Rapid Cure, Environmental Resistant
  • Standards TSCA,CERCLA/SARA,California,CEPA DSL/NDSL
  • Viscosity 1,10,000 cps
  • VOC Content 0.0111
  • Specific Gravity 1.04
  • Functional Cure 6 - 12 min.
  • Curing Time 24 hr.
  • Bonding Range 0.375"

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list