Skip Content
LOCTITE AA H3300  - HARDENER (B) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE AA H3300 - HARDENER (B)

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT83022
  • Mfr. Model # 83022
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.71 lbs

Product Details

Loctite(R) H3300(TM) Speedbonder(TM) structural adhesive, 40 lb pail activator. A non-sag, fast fixturing structural adhesive for bonding a variety of substrates.

Technical Specs

  • Type General Bonding Hardener
  • Application Non Sag, Fast Fixturing Structural Adhesive for Bonding a Variety of Substrates (Hardener)
  • Colour Tan to yellow
  • Item Loctite(R) H3300(TM) Speed Bonder(TM) Structural Adhesive Part B, 400mL Dual Cartridge
  • Material Non Sag Adhesive
  • Size 400mL
  • Temp. Range 57.2 Degrees F - 212 Degrees F
  • Characteristics Highly Thixotropic, Rapid Cure, Environmental Resistant
  • Shear Strength 3350 PSI
  • Substrates Multiple
  • Viscosity 80,000 - 1,60,000 cps
  • Standards TSCA,CERCLA/SARA,California,CEPA DSL/NDSL
  • VOC Content 0.98%, 9.8 g/L
  • Specific Gravity 1.05
  • Curing Time 24 hr.
  • Begins to Harden 5 min.
  • Tensile Strength 4100 to 4300 PSI
  • Bonding Range 0.375"
  • Functional Cure 6 - 12 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list