Skip Content
LOCTITE AA H3000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE AA H3000

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT83000
  • Mfr. Model # 83000
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1578
  • Shipping Weight 1.29 lbs

Product Details

Loctite(R) H3000(TM) Speedbonder(TM) structural adhesive, 400 mL dual cartridge. A low viscosity adesive ideal for bonding a variety of substrates.

Technical Specs

  • Application A Low Viscosity Adhesive for Bonding a A Variety of Substrates
  • Colour Cream
  • Type General Bonding
  • Item Loctite(R) H3000(TM) Speed Bonder(TM) Structural Adhesive, 400mL Dual Cartridge
  • Work Life 5/15
  • Shear Strength 4150 PSI
  • Size 400mL
  • Begins to Harden 4 - 6 min.
  • Material Methacrylate
  • Substrates PVC, Polycarbonate, Acrylic, ABS, Stainless Steel and FRP
  • Characteristics Non-Sag, High Strength, Rapid Cure, Environmental Resistant
  • VOC Content 1.11%, 11.7 g/L
  • Tensile Strength 4100 - 4300 PSI
  • Viscosity 8000 - 85,000 cps
  • Specific Gravity 1.07
  • Curing Time 24 hr.
  • Temp. Range 50 Degrees F - 212 Degrees F
  • Bonding Range 0.375"
  • Standards TSCA,CERCLA/SARA,California,CEPA DSL/NDSL
  • Functional Cure 15 min.

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list