Skip Content
LOCTITE AA 330 NO-MIX ADHESIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE AA 330 NO-MIX ADHESIVE

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT1691005
  • Mfr. Model # 1691005
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1571
  • Shipping Weight 1.18 lbs

Product Details

330 depend adhesive sets in minutes to a tough acrylic adhesive with high peel and impact strength. Bonds almost all combinations of materials, including glass, 250 mL kit.

Technical Specs

  • Item Depend Structural Adhesive
  • Application General Purpose, Metal Bonding, Plastic / Composite Bonding, Structural Bonding
  • Material Two Step Acrylic
  • Colour Amber
  • Size 250mL Kit
  • Temp. Range 250 Degrees F
  • Type No-Mix Adhesive Kit
  • Begins to Harden 5 min.
  • Shear Strength 3300 PSI
  • Substrates Metal, Metal: Neodymium, Metal: Ferrite, Ceramic, Metal: Alnico, Plastic, Wood
  • Characteristics General Purpose, Viscosity: High Viscosity
  • VOC Content 18.4 g/L
  • Standards TSCA, CERCLA/SARA, California Proposition 65, CEPA DSL/NDSL, OSHA, CFIA approved
  • Viscosity 67,500 cps
  • Specific Gravity 1.16
  • Functional Cure 15 min.
  • Tensile Strength 3190 PSI
  • Bonding Range 0.02"
  • Curing Time 24 hr.
  • Work Life 5 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list