LOCTITE AA 330 NO-MIX ADHESIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE AA 330 NO-MIX ADHESIVE

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT1690727
  • Mfr. Model # 1690727
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1571
  • Shipping Weight 0.31 lbs

Product Details

330 depend adhesive sets in minutes to a tough acrylic adhesive with high peel and impact strength. Bonds almost all combinations of materials, including glass. Kit includes 25 mL syringe applicator and 25g aerosol activator.

Technical Specs

  • Item Depend Structural Adhesive
  • Application General Purpose, Metal Bonding, Plastic / Composite Bonding, Structural Bonding
  • Colour Amber
  • Material Two Step Acrylic
  • Size 25mL Kit
  • Type No-Mix Adhesive Kit
  • Temp. Range 250 Degrees F
  • Begins to Harden 5 min.
  • Shear Strength 3300 PSI
  • Substrates Metal, Metal: Neodymium, Metal: Ferrite, Ceramic, Metal: Alnico, Plastic, Wood
  • Characteristics General Purpose, Viscosity: High Viscosity
  • Standards TSCA,CERCLA/SARA,California Proposition 65,CEPA DSL/NDSL
  • VOC Content 18.4 g/L
  • Viscosity 67,500 cps
  • Specific Gravity 1.16
  • Functional Cure 15 min.
  • Bonding Range 0.02"
  • Tensile Strength 3190 PSI
  • Work Life 5 min.
  • Curing Time 24 hr.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list