Skip Content
LOCTITE AA 330 NO-MIX ADHESIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE AA 330 NO-MIX ADHESIVE

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT1689437
  • Mfr. Model # 1689437
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application General Purpose, Metal Bonding, Plastic / Composite Bonding, Structural Bonding
  • Item Depend Structural Adhesive
  • Colour Amber
  • Material Two Step Acrylic
  • Size 300mL Cartridge
  • Temp. Range 250 Degrees F
  • Begins to Harden 5 min.
  • Standards TSCA, CERCLA/SARA, California Proposition 65, CEPA DSL/NDSL, OSHA, CFIA approved
  • Substrates Metal, Metal: Neodymium, Metal: Ferrite, Ceramic, Metal: Alnico, Plastic, Wood
  • Characteristics It Provides a Tough, Durable Bond
  • Viscosity 67,500 cps
  • VOC Content 18.4 g/L
  • Specific Gravity 1.16
  • Functional Cure 15 min.
  • Shear Strength 3300 PSI
  • Type No-Mix Adhesive Kit
  • Tensile Strength 3190 PSI
  • Bonding Range 0.02"
  • Work Life 5 min.
  • Curing Time 24 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list