Skip Content
LOCTITE 620 RET COMPOUND HIGH TEMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE 620 RET COMPOUND HIGH TEMP

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT62070
  • Mfr. Model # 62070
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1582
  • Shipping Weight 0.74 lbs

Product Details

620 high temperature retaining compound is a high temperature adhesive that has the capability to operate at 450 degrees F (232 degrees C) for long periods. Cures in 30 minutes at room temperature, 250 mL bottle.

Technical Specs

  • Application Bonding of Cylindrical Fitting Parts
  • Item Loctite(R) 620(TM) Retaining Compound - High Temperature, 250mL Bottle
  • Shear Strength (PSI) 3800
  • Standards CFIA Listed, ABS
  • Filling Gap Size 0.015"
  • Max. Temp. (F) 450 Degrees
  • Size 250mL
  • Type High Temperature
  • Primer Activator 7471(TM) and 7649(TM)
  • Characteristics For High Temperature Applications
  • Requires Secondary heat cure at 356 Degrees F to generate high temperature resistance
  • Compound Type Methacrylate Ester
  • Full Cure 24 hr.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list