LOCTITE 609 RET COMPD GEN PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE 609 RET COMPD GEN PURPOSE

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT60931
  • Mfr. Model # 60931
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1582
  • Shipping Weight 0.15 lbs

Product Details

609 general purpose Loctite retaining compound has a low viscosity, fast-curing adhesive used for bonding rigid metal assemblies. Ideal for gap distances up to 0.005 in. (0.13 mm) and cures in just 10 minutes, 50 mL bottle.

Technical Specs

  • Application Bonding of Cylindrical Fitting Parts
  • Shear Strength (PSI) 2300
  • Item Loctite(R) 609(TM) Retaining Compound - General Purpose, 50mL Bottle
  • Standards ASTM D-5363,MIL-R-46NSF P1,082B for existing designs
  • Filling Gap Size 0.005"
  • Max. Temp. (F) 300 Degrees
  • Type General Purpose
  • Size 50mL
  • Primer Activator 7471(TM) and 7649(TM)
  • Characteristics 1st Generation to Augment Press Fits
  • Compound Type Methacrylate Ester
  • Full Cure 24 hr.
  • Requires Heat and pressure during assembly

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list