Skip Content
LOCTITE 592 THRD SEALANT SLO CURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE 592 THRD SEALANT SLO CURE

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT59241
  • Mfr. Model # 59241
  • UNSPSC # 31201606
  • CATALOGUE PAGE # 1581
  • Shipping Weight 0.75 lbs

Product Details

592 PST thread sealant slow cure locks and seals threaded fittings. Parts may be repositioned up to 24 hours after application. Withstands high pressures and has excellent solvent resistance. Offers controlled curing, 250 mL tube.

Technical Specs

  • Application Prevents Galling on Pipe Threads and Fittings
  • Colour White
  • Item 592(TM), 250mL Tube
  • Standards UL Classified for U.S., ULC Classified for Canada, CFIA
  • Viscosity 350000
  • Specific Gravity 1.21
  • For Use With LOCTITE(R) Cleaning Solvent and LOCTITE(R) Primer NF(TM) if needed
  • Container Type 250mL Tube
  • Size 250mL
  • Chemical Type Dimethacrylate Ester
  • Begins to Harden Upto 24 hr.
  • Full Cure 24 hr.
  • Flash Point 93 Degrees C
  • Strength Medium
  • Gas Pressure Range 10,000 PSI
  • Performance Temp. Range -65 Degrees F - 400 Degrees F
  • Liquid Pressure Range 10,000 PSI
  • Application Temp. Range 72 Degrees F

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list