THREAD SEALANT 592 SLOW CURE 50 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THREAD SEALANT 592 SLOW CURE 50 ML

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT59231
  • Mfr. Model # 59231
  • UNSPSC # 31201606
  • CATALOGUE PAGE # 1581
  • Shipping Weight 0.15 lbs

Product Details

592 PST thread sealant slow cure locks and seals threaded fittings. Parts may be repositioned up to 24 hours after application. Withstands high pressures and has excellent solvent resistance. Offers controlled curing, 50 mL tube.

Technical Specs

  • Application Prevents Galling on Pipe Threads and Fittings
  • Item 592(TM), 50mL Tube
  • Colour White
  • Standards UL Classified for U.S., ULC Classified for Canada, CFIA
  • Specific Gravity 1.21
  • Viscosity 350000
  • Container Type 50mL Tube
  • For Use With LOCTITE(R) Cleaning Solvent and LOCTITE(R) Primer NF(TM) if needed
  • Size 50mL
  • Begins to Harden Upto 24 hr.
  • Chemical Type Dimethacrylate Ester
  • Full Cure 24 hr.
  • Strength Medium
  • Flash Point 93 Degrees C
  • Liquid Pressure Range 10,000 PSI
  • Gas Pressure Range 10,000 PSI
  • Performance Temp. Range -65 Degrees F - 400 Degrees F
  • Application Temp. Range 72 Degrees F

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list