Skip Content
LOCTITE 592 THRD SEALANT SLO CURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LOCTITE 592 THRD SEALANT SLO CURE

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT59214
  • Mfr. Model # 59214
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Application Prevents Galling on Pipe Threads and Fittings
  • Colour White
  • Container Type 6mL Tube
  • For Use With LOCTITE(R) Cleaning Solvent and LOCTITE(R) Primer NF(TM) if needed
  • Item 592(TM), 6mL Tube
  • Size 6mL
  • Begins to Harden Upto 24 hr.
  • Chemical Type Dimethacrylate Ester
  • Specific Gravity 1.21
  • Viscosity 350000
  • Standards UL Classified for U.S., ULC Classified for Canada, CFIA
  • Full Cure 24 hr.
  • Flash Point 93 Degrees C
  • Strength Medium
  • Gas Pressure Range 10,000 PSI
  • Liquid Pressure Range 10,000 PSI
  • Performance Temp. Range -65 Degrees F - 400 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list