Skip Content
LOCTITE 592 THRD SEALANT HIGH TEMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE 592 THRD SEALANT HIGH TEMP

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT38614
  • Mfr. Model # 38614
  • UNSPSC # 12352310
  • CATALOGUE PAGE # 2991
  • Shipping Weight 0.04 lbs

Product Details

Withstands temperatures to 400 degrees F with excellent solvent resistance. Locks and seals tapered pipe threads and fittings, including high pressure applications. Disassembles with hand tools. Low strength formulation and parts may be repositioned after 24 hours.

Technical Specs

  • Item Thread Sealant Stick
  • Size 6mL Tube
  • Application Stainless Steel Fittings, Oil and Coolant Lines, Fuel Fittings, Axle Fill Plugs, Intake Manifold Bolts, Oil Pressure and Temperature Senders, Hydraulic Oil Lines and Compressed Airlines
  • Colour White
  • Container Type Tube
  • For Use With LOCTITE(R) Cleaning Solvent and LOCTITE(R) Primer NF(TM) if needed
  • Standards CFIA Listed
  • Chemical Type Dimethacrylate Ester
  • Viscosity 350,000 mPa.s
  • Specific Gravity 1.21
  • Full Cure 24 hr.
  • Flash Point 199.94 Degrees F
  • Gas Pressure Range 10,000 psi
  • Liquid Pressure Range 10,000 PSI
  • Strength Medium
  • Performance Temp. Range -65 Degrees F - 400 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list