Skip Content
LOCTITE 577 THRD SEAL COARSE THRDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LOCTITE 577 THRD SEAL COARSE THRDS

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT21457
  • Mfr. Model # 21457
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1581
  • Shipping Weight 0.67 lbs

Technical Specs

  • Application Medium Strength, Coarse Threads
  • Colour Yellow
  • Item 577(TM), 250 mL Tube
  • Viscosity 24,000/80,000 Thixotropic
  • Specific Gravity 1.09
  • Container Type Tube
  • Size 250 ml
  • For Use With Primer 7088 (Mfr. No. 1069258),Primer N (Mfr. No. 21347),or Primer T (Mfr. No. 19267)
  • Begins to Harden Unprimed 30 min to 6 hr., Primed 1-3 hr.
  • Chemical Type Dimethacrylate Ester
  • Standards NSF(R) Category P1
  • Full Cure 24 hr.
  • Gas Pressure Range 10,000 psi
  • Flash Point 212 Degrees F
  • Liquid Pressure Range 10,000 PSI
  • Performance Temp. Range -65 Degrees F - 300 Degrees F
  • Strength Medium

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list