Skip Content
LOCTITE 572 THREAD SEALANT  LOW STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE 572 THREAD SEALANT LOW STR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT21454
  • Mfr. Model # 21454
  • UNSPSC # 31201612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Application Lock and Seal Metal Pipes and Fittings to Prevent Loosening and Leakage from Shock and Vibration
  • For Use With Use on Coarse Metal Threads
  • Colour White
  • Size 50mL
  • Item Pipe Thread Sealant
  • Container Type Tube
  • Begins to Harden Unprimed 6-24 hr., Primed 1-3 hr.
  • Chemical Type Dimethacrylate Ester
  • Viscosity 17,000/50,000 Thixotropic
  • Application Temp. Range 72 Degrees F
  • Specific Gravity 1.25
  • Flash Point 212 Degrees F
  • Full Cure 24 hr.
  • Performance Temp. Range -65 Degrees F - 300 Degrees F
  • Strength Low

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list