LOCTITE 565 THRD SEAL CTRLD STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE 565 THRD SEAL CTRLD STR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT56531
  • Mfr. Model # 56531
  • UNSPSC # 31201606
  • CATALOGUE PAGE # 1581
  • Shipping Weight 0.17 lbs

Product Details

565 PST controlled strength sealant cures rapidly to provide immediate low pressure sealing. It's controlled lubricity prevents galling and it protects mated threaded areas from rust and corrosion, 50 mL tube.

Technical Specs

  • Item 565(TM), 50mL Tube
  • Standards CSA International, UL Classified for U.S., NSF/ANSI 61, ULC Classified for Canada, CFIA Listed
  • Colour White
  • Application PST(R) Controlled Strength, Formulated Specifically for Metal, Tapered Pipe Threads and Fittings
  • Viscosity 300000
  • Specific Gravity 1.1
  • Container Type 50mL Tube
  • Size 50mL
  • For Use With Activator 7471(TM) or 7649(TM) if Needed
  • Begins to Harden Not Specified
  • Chemical Type Methacrylate Ester
  • Full Cure 24 hr.
  • Flash Point 93 Degrees C
  • Strength Low
  • Gas Pressure Range 10,000 PSI
  • Performance Temp. Range -65 Degrees F - 300 Degrees F
  • Liquid Pressure Range 10,000 PSI
  • Application Temp. Range 72 Degrees F

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list