Skip Content
LOCTITE 564 THRD SEALANT LOWER STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE 564 THRD SEALANT LOWER STR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT28755
  • Mfr. Model # 28755
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1581
  • Shipping Weight 0.66 lbs

Product Details

Loctite 564 general purpose thread sealant is ideal for large threads. Seals and secures metal pipes, fittings. Seals to the burst strength of most piping systems. Designed for low and high pressure applications. Temperature range of 65 to 300 degrees F.

Technical Specs

  • Application General Purpose, Low Strength for Large Pipe Diameter
  • Colour White
  • Item 564(TM), 250mL Tube
  • Standards CSA International, ULC Classified for Canada, NSF/ANSI 61, CFIA
  • Viscosity 90500
  • Specific Gravity 1.17
  • For Use With Activator 7471(TM) or 7649(TM) if Needed
  • Container Type 250mL Tube
  • Size 250mL
  • Chemical Type Methacrylate Ester
  • Full Cure 24 hr.
  • Flash Point 93 Degrees C
  • Strength Low
  • Gas Pressure Range 10,000 psi
  • Liquid Pressure Range 10,000 PSI
  • Performance Temp. Range -65 Degrees F - 300 Degrees F

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list