Skip Content
LOCTITE 561 THRD SEAL STICK HI-PERF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE 561 THRD SEAL STICK HI-PERF

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT38133
  • Mfr. Model # 38133
  • UNSPSC # 12352310
  • CATALOGUE PAGE # 2991
  • Shipping Weight 0.1 lbs

Product Details

PST(R) pipe sealant stick with PTFE is a semi-solid stick form. Formulated for fast, reliable curing on metal, tapered pipe threads and fittings. Provides high pressure sealing and withstands continuous operating temperatures of -54 degrees C to 15 degrees C. NSF/ANSI 61 rated.

Technical Specs

  • Item Thread Sealant Stick
  • Size 19 g
  • Colour White
  • Application Thread Sealing
  • Standards ULC Classified for Canada, NSF/ANSI 61,CSA Internationally Classified for U.S.,CFIA Listed
  • Container Type Stick
  • Chemical Type Methacrylate Ester
  • For Use With Primer 7088 (Mfr. No. 1069258),Primer N (Mfr. No. 21347),or Primer T (Mfr. No. 19267)
  • Specific Gravity 1.14
  • Viscosity Semi Solid
  • Full Cure 24 hr.
  • Gas Pressure Range 10,000 PSI
  • Liquid Pressure Range 10,000 PSI
  • Performance Temp. Range -65 Degrees F - 300 Degrees F
  • Strength Low

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list