LOCTITE 554 REFRIGERANT THRD SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE 554 REFRIGERANT THRD SEAL

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT55441
  • Mfr. Model # 55441
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.74 lbs

Technical Specs

  • Application Refrigeration Systems and Service with Strong Chemicals
  • Colour Red
  • Container Type 250mL Bottle
  • For Use With Activator 7471(TM) or 7649(TM) if Needed
  • Item 554(TM), 250mL Bottle
  • Includes Metal and Fibre Plants, Chemical Processing, Paper Processing Plants, Waste Treatment Facilities and Textile Industries
  • Size 250mL
  • Begins to Harden Not Specified
  • Standards CFIA Listed
  • Chemical Type Methacrylate Ester
  • Specific Gravity 1.11
  • Viscosity 1500 to 3500 Thixotropic
  • Full Cure 24 hr.
  • Flash Point 93 Degrees C
  • Gas Pressure Range 10,000 PSI
  • Performance Temp. Range -65 Degrees F - 300 Degrees F
  • Liquid Pressure Range 10,000 PSI
  • Strength Medium
  • Application Temp. Range 72 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list