LOCTITE 548  GKT ELIMINATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE 548 GKT ELIMINATOR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT39152
  • Mfr. Model # 39152
  • UNSPSC # 31181510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Quickstix 548 gasket eliminator flange sealant can be applied to a variety of metal surfaces including aluminum to form a flexible solvent resistant seal. Seals to 300 degrees fahrenheit and fills gaps to 0.010 inches. 18 gram stick.

Technical Specs

  • Application Ideal for On-the-spot Repairs, or When a Conventional Gasket is Out of Stock
  • Colour Orange
  • Item Loctite(R) 548(TM) Gasket Eliminator, 18 g Stick
  • Size 18 g
  • Temp. Range Up to 149 Degrees C
  • Type Methacrylate Ester
  • Substrates Metal Surfaces Including Aluminium
  • Begins to Harden Less Than 3 hr. With or Without Primer
  • Standards OSHA
  • Specific Gravity 1.13
  • Characteristics Wax-Like Semi-Solid
  • Full Cure 24 hr.
  • Viscosity Paste

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list