Skip Content
LOCTITE 545 THRD SEAL HYD/PNEU SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE 545 THRD SEAL HYD/PNEU SEAL

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT54541
  • Mfr. Model # 54541
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1581
  • Shipping Weight 0.7 lbs

Product Details

545 hydraulic thread sealant is designed for both hydraulic and pneumatic systems. Contains no fillers or particles which could contaminate system fluids, foul valves, or clog fine filters and screens. Suitable for fittings up to 2 in. (50 mm), 250 mL bottle.

Technical Specs

  • Application Pneumatic Hydraulic Sealant, No Fillers
  • Colour Purple
  • Item 545(TM), 250mL Bottle
  • Standards ABS, CFIA Listed
  • Specific Gravity 1.02
  • Viscosity 14000
  • Includes Pneumatic and Hydraulic Fittings
  • For Use With Primer7088, 7649, or 7471
  • Container Type 250mL Bottle
  • Size 250mL
  • Begins to Harden Not Specified
  • Chemical Type Methacrylate Ester
  • Flash Point 93 Degrees C
  • Full Cure 24 hr.
  • Gas Pressure Range 10,000 PSI
  • Performance Temp. Range -65 Degrees F - 300 Degrees F
  • Liquid Pressure Range 10,000 PSI
  • Application Temp. Range 72 Degrees F

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list