LOCTITE 542 THRD SEALANT FINE THRDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE 542 THRD SEALANT FINE THRDS

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT21453
  • Mfr. Model # 21453
  • UNSPSC # 15121515
  • CATALOGUE PAGE # 1581
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Brown
  • Item 542(TM), 50mL Bottle
  • Viscosity 14,400 to 77,000 Thixotropic
  • Application Fine Threads
  • Specific Gravity 1.06
  • Container Type 50mL Bottle
  • Size 50mL
  • Chemical Type Dimethacrylate Ester
  • Full Cure 24 hr.
  • Flash Point 100 Degrees C
  • For Use With Primer 7088 (Mfr. No. 1069258),Primer N (Mfr. No. 21347),or Primer T (Mfr. No. 19267)
  • Gas Pressure Range 10,000 PSI
  • Strength Medium
  • Liquid Pressure Range 10,000 PSI

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list