LOCTITE 5188 FLANGE SEALANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE 5188 FLANGE SEALANT

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT1253203
  • Mfr. Model # 1253203
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Application Form-in-place Gasketing
  • Colour Red
  • Size 50mL
  • Temp. Range -55 Degrees C - 150 Degrees C
  • Type Dimethacrylate Ester
  • Item Loctite(R) 5188(TM) Flange Sealant, 50mL Tube
  • Characteristics Highly Flexible
  • Standards OSHA
  • Substrates Rigid Metal
  • Specific Gravity 1.13
  • Full Cure 24 hr.
  • Flash Point 93 Degrees C
  • Viscosity 11000 to 32000 cP

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list