Skip Content
LOCTITE 518 FLANGE SEALANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LOCTITE 518 FLANGE SEALANT

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT51831
  • Mfr. Model # 51831
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1583
  • Shipping Weight 0.15 lbs

Product Details

518 gasket flange sealant seals to 300 degrees F (149 degrees C) and fills gaps to 0.050 in. (1.27 mm) with primer. Can be used on a variety of metal surfaces including aluminum, 50 mL tube.

Technical Specs

  • Application For All Metals (Including Aluminum Flanges)
  • Colour Red
  • Item Loctite(R) 518(TM) Flange Sealant, 50 mL Tube
  • Full Cure Unprimed - 4 - 24 hrs., Primed - 30 min. - 4 hrs.
  • Characteristics Cured State Flexible
  • Standards NSF/ANSI 61, CFIA Listed
  • Size 50 ml
  • Specific Gravity 1.1
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Flash Point 200 Degrees F
  • Type For Aluminum and Other Metals
  • Viscosity 800,000 Thixotropic
  • Substrates All Metals, Including Aluminum Flanges
  • Begins to Harden Not Specified

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list